Shop All Patio Umbrella Bases
Island Umbrella
Umbrella Base, Bronze, Cast Iron, 50 lb.
Mfr # NU5405A
Zoro # G4023656
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Material Cast Iron
- For Use With Free-Standing Patio Umbrella, Patio Table
- Construction Cast iron
- Features Comfort-Grip, Threaded, Weather Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Island Umbrella
- MFR # NU5405A
- Zoro # G4023656
- UPC # 672875700332
- Country of Origin China
- Category Patio Umbrella Bases
Dimensions
Base Dia. | 23 in |
Stem Height | 17 1/2 in |
Overall Diameter | 23 in |
For Pole Diameter | 1 5/8 in |
Details
Item | Umbrella Base |
Color | Bronze |
Material | Cast Iron |
For Use With | Free-Standing Patio Umbrella, Patio Table |
Construction | Cast iron |
Features | Comfort-Grip, Threaded, Weather Resistant |
Weight | 50 lb |
Includes | Grip Threaded |
Finish | Brushed Antique Bronze |
Includes Wheels | No Wheels |
Ballast Required | No |
Maximum Weight | 50 lb |
Description
Umbrella Base, Overall Diameter 23 in, Includes Wheels No Wheels, Stem Height 17 1/2 in, Color Bronze, Material Cast Iron, Maximum Weight 50 lb, For Pole Diameter 1 5/8 in, Features Comfort-Grip, Threaded, Weather Resistant, Finish Brushed Antique Bronze, Includes Grip Threaded, Ballast Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Washer, Hex - 11/62 x 2 (1713089SM)
- SNOW JOE Cordless Snow Blower Handle (ION18SB-HP)
- JAMESON 13" Tri-Cut Saw Blade (SB-13TE)
- GOZNEY Stainless Steel Black/Brown Pizza Rocker 1 pk (AD1597)
- GROSFILLEX Umbrella Base with Filling Cap, Black (US602117)
- GARDENISED Square- Bronze Cast Iron Umbrella Base Stand 19 lbs (QI003816)
- GLOBAL INDUSTRIAL Cantilever Umbrella Base w/ Wheels, Sand/Water Filled, Black (436973)
- BLUE WAVE Blue Wave NU6792 31 lbs Weather Resistant Bronze Polyresin Umbrella Base (NU6792)
- GARDENISED Outdoor Patio Cast Iron Umbrella Base Holder Stand 20 Lb. Round (QI003815)
- CALIFORNIA UMBRELLA 4-Section Fillable Cantilever Patio Umbrella Base (194061338322)
- FLASH FURNITURE Black Universal Cement Patio Umbrella Base (GM-UB19-BZ-GG)
- Island Umbrella Patio Umbrella Bases