Shop All Patio Umbrellas
Island Umbrella
RECTANGLE UMBRELLA W/ LED BULB LIGHTS
Mfr # NU6862
Zoro # G901253618
original price:
$129.99
10% off
new price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Shape Rectangle
- Tilting Yes
- Pole Material Aluminum
- Rib Material Steel
- Pole Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Island Umbrella
- MFR # NU6862
- Zoro # G901253618
- UPC # 672875008001
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Pole Diameter | 1 1/2 in |
Size | 10 ft L x 6.5 ft W |
Height | 7 22/25 ft |
Overall Width | 6 1/2 ft |
Overall Height | 7 7/8 ft |
Overall Length | 10 ft |
Description
Patio Umbrella, Canopy Color Black, Includes Base No, Includes Lights Yes, Number of Ribs 6, Opening Mechanism Hand Crank, Overall Diameter Not Applicable, Overall Height 7 7/8 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting Yes, Canopy Shape Rectangle, Tilt Mechanism Hand Crank, Features 1-Year Warranty on Structure, 3-Year Warranty on Fabric, Overall Length 10 ft, Overall Width 6 1/2 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pin, Lift Arm, Forged, Cat I 8" x6" x2" (A-LP005)
- GREENIES Greenie Org Teenie 12Oz (428618)
- CONTINENTAL Garden Hose, 3/4" ID x 50 ft., Black (CWH075-50-G)
- BAHCO Bahco Round Chain Saw File, 6-1/8" Dr. (168-6-3.2-1P)
- ISLAND UMBRELLA HEXAGON UMBRELLA CHAMPAGNE (NU6830)
- ISLAND UMBRELLA OCTAGON UMBRELLA CHAMPAGNE (NU6834)
- ISLAND UMBRELLA OCTAGON UMBRELLA BLACK (NU6831)
- ISLAND UMBRELLA OCTAGON AUTO TILT UMBRELLA CHAMPAGNE (NU6844)
- ISLAND UMBRELLA HEXAGON UMBRELLA NAVY BLUE (NU6828)
- VILLACERA 9-Foot LED Outdoor Patio Umbrella with Base, Brown (83-OUT5421B)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Navy (194061012956)
- Island Umbrella Patio Furniture