Shop All Patio Umbrellas
Island Umbrella
RECTANGLE UMBRELLA BLACK
Mfr # NU6858
Zoro # G501253629
original price:
$101.99
12% off
new price: $89.55
/ea
Free Shipping & Returns
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Shape Rectangle
- Tilting Yes
- Fabric Material Polyester
- Pole Material Steel
- Rib Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Island Umbrella
- MFR # NU6858
- Zoro # G501253629
- UPC # 672875006519
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Pole Diameter | 1 1/2 in |
Size | 10 ft L x 6.5 ft W |
Height | 7 22/25 ft |
Overall Length | 10 ft |
Overall Width | 6 1/2 ft |
Overall Height | 7 7/8 ft |
Description
Patio Umbrella, Canopy Color Black, Includes Base No, Includes Lights No, Number of Ribs 6, Opening Mechanism Hand Crank, Overall Diameter Not Applicable, Overall Height 7 7/8 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Steel, Tilting Yes, Canopy Shape Rectangle, Tilt Mechanism Hand Crank, Features 1-Year Warranty on Fabric, 1-Year Warranty on Structure, Overall Length 10 ft, Overall Width 6 1/2 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAYBERG Green and Red Outdoor Playground Kids Heavy Duty Swing Seat, EVA Belt Swing with Rope , Set of 2 (QI004076.2)
- KOHLER Hose Breather (24 326 93-S)
- CHAMPION SPORTS Megaphone, 400Yd, White (MP4W)
- ILC Replacement for Ezgo / Cushman / Textron Harness Wire Control 1000e 48vdc (HARNESS WIRE CONTROL 1000E 48VDC EZGO / CUSHMAN /)
- ISLAND UMBRELLA HEXAGON UMBRELLA CHAMPAGNE (NU6830)
- ISLAND UMBRELLA OCTAGON AUTO TILT UMBRELLA CHAMPAGNE (NU6844)
- ISLAND UMBRELLA HEXAGON UMBRELLA NAVY BLUE (NU6828)
- ISLAND UMBRELLA OCTAGON UMBRELLA CHAMPAGNE (NU6834)
- ISLAND UMBRELLA OCTAGON UMBRELLA BLACK (NU6831)
- PURE GARDEN 10-Foot Offset Patio Umbrella with Cross Base, Cream (50-102-T)
- PURE GARDEN 10-Foot Outdoor Patio Umbrella, Sand (50-LG1175)
- Island Umbrella Patio Umbrellas