Shop All Patio Umbrellas
Island Umbrella
OCTAGON UMBRELLA W/LED TUBE LIGHTS
Mfr # NU6849
Zoro # G801253626
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Shape Octagon
- Tilting Yes
- Pole Material Aluminum
- Rib Material Aluminum
- Pole Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Island Umbrella
- MFR # NU6849
- Zoro # G801253626
- UPC # 672875007981
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Pole Diameter | 1 1/2 in |
Height | 7 22/25 ft |
Size | 9 ft L x 9 ft W |
Overall Diameter | 9 ft |
Overall Height | 7 7/8 ft |
Description
Patio Umbrella, Canopy Color Black/Light Gray, Includes Base No, Includes Lights Yes, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter 9 ft, Overall Height 7 7/8 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting Yes, Canopy Shape Octagon, Tilt Mechanism Hand Crank, Features 1-Year Warranty on Structure, 3-Year Warranty on Fabric, Overall Length Not Applicable, Overall Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Oil Pump, 16oz, PK12 (AR64516C)
- MTD Harness-Main (725P14625)
- STENS Medium-Lift Blade For John Deere 1023E, 1025R (330-489)
- STENS Mulching Blade Fits Mtd 942-0610A 335-624 (335-624)
- ISLAND UMBRELLA HEXAGON UMBRELLA CHAMPAGNE (NU6830)
- ISLAND UMBRELLA OCTAGON UMBRELLA CHAMPAGNE (NU6834)
- ISLAND UMBRELLA OCTAGON UMBRELLA BLACK (NU6831)
- ISLAND UMBRELLA OCTAGON AUTO TILT UMBRELLA CHAMPAGNE (NU6844)
- ISLAND UMBRELLA HEXAGON UMBRELLA NAVY BLUE (NU6828)
- FIBERBUILT HOME FiberBuilt Home 9HCRCB-Black 9 ft. Oct 6 Rib Crank Champagne Bronze with Black Spun Poly Canopy Patio Umbrella (9HCRCB-Black)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 96" H, Pacifica Fabric, Spa (194061004302)
- Island Umbrella Patio Furniture