Shop All Patio Umbrellas
Island Umbrella
OCTAGON UMBRELLA W/ LED STRIP LIGHTS
Mfr # NU6857
Zoro # G901253625
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Shape Octagon
- Tilting Yes
- Pole Material Aluminum
- Rib Material Aluminum
- Pole Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Island Umbrella
- MFR # NU6857
- Zoro # G901253625
- UPC # 672875006502
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Pole Diameter | 1 1/2 in |
Height | 8 1/5 ft |
Size | 11 ft L x 11 ft W |
Overall Height | 8 1/4 ft |
Overall Diameter | 11 ft |
Description
Patio Umbrella, Canopy Color Champagne/Taupe, Includes Base No, Includes Lights Yes, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter 11 ft, Overall Height 8 1/4 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting Yes, Canopy Shape Octagon, Tilt Mechanism Hand Crank, Features 1-Year Warranty on Structure, 3-Year Warranty on Fabric, Overall Length Not Applicable, Overall Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON JET-MAIN (791501)
- RAIN BIRD Pop-Up Impulse Sprinkler Head, 9.3 In. H (AG-5)
- FLASH FURNITURE 35.25" Round White Steel Patio Table-Umbrella Hole (CO-7-WH-GG)
- A & I PRODUCTS Micro-Rib V-Belt (28.0") 12.5" x0.7" x4" (A-280J10)
- ISLAND UMBRELLA OCTAGON UMBRELLA CHAMPAGNE (NU6834)
- ISLAND UMBRELLA OCTAGON UMBRELLA BLACK (NU6831)
- ISLAND UMBRELLA HEXAGON UMBRELLA CHAMPAGNE (NU6830)
- ISLAND UMBRELLA HEXAGON UMBRELLA NAVY BLUE (NU6828)
- ISLAND UMBRELLA OCTAGON AUTO TILT UMBRELLA CHAMPAGNE (NU6844)
- LIVING ACCENTS 7.5 ft. Tiltable Hunter Green Market Umbrella (UM75BKOBD354)
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Sunbrella Canvas Cyan (194061335482)
- Island Umbrella Patio Umbrellas