Shop All Patio Umbrellas
Island Umbrella
OCTAGON UMBRELLA BLACK
Mfr # NU6839
Zoro # G901253588
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Shape Octagon
- Tilting No
- Pole Material Aluminum
- Rib Material Aluminum
- Pole Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Island Umbrella
- MFR # NU6839
- Zoro # G901253588
- UPC # 672875008155
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Pole Diameter | 1 1/2 in |
Height | 7 3/4 ft |
Size | 9 ft L x 9 ft W |
Overall Height | 7 3/4 ft |
Overall Diameter | 9 ft |
Details
Item | Patio Umbrella |
Color | Black |
Canopy Shape | Octagon |
Tilting | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Resistant To | Fade, Rust |
Features | 1-Year Warranty on Structure, 3-Year Warranty on Fabric |
Opening Mechanism | Push Button |
Vented | Yes |
Canopy Color | Black |
Number of Ribs | 8 |
Includes Base | No |
Pole Color | Bronze |
Resistance Properties | Fading Resistant, Mildew Resistant, Rust Resistant, Water Resistant |
Support Style | Traditional |
Pole Finish | Powder Coated |
Includes Lights | No |
Canopy Material | Polyester |
Description
Patio Umbrella, Canopy Color Black, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push Button, Overall Diameter 9 ft, Overall Height 7 3/4 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon, Tilt Mechanism Not Applicable, Features 1-Year Warranty on Structure, 3-Year Warranty on Fabric, Overall Length Not Applicable, Overall Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra A01-2001BKVP Gravity/City Water Inlet - Black (Carded) (A01-2001BKVP)
- SCOTTS LAWN MOWER PUSH-REEL 14"" (304-14S)
- HUMBOLDT Deluxe Mixing Paddle, For H-1690 (5DNN1) (5DNN4)
- ANNIN FLAGMAKERS US Feather Flag, 2x8 Ft, Nylon (925)
- ISLAND UMBRELLA HEXAGON UMBRELLA NAVY BLUE (NU6828)
- ISLAND UMBRELLA OCTAGON UMBRELLA BLACK (NU6831)
- ISLAND UMBRELLA OCTAGON AUTO TILT UMBRELLA CHAMPAGNE (NU6844)
- ISLAND UMBRELLA HEXAGON UMBRELLA CHAMPAGNE (NU6830)
- ISLAND UMBRELLA OCTAGON UMBRELLA CHAMPAGNE (NU6834)
- PURE GARDEN 10-Foot Outdoor Tilting Patio Umbrella, Tan (50-100-T)
- PURE GARDEN 9-Foot Patio Umbrella, Terracotta (50-LG1052)
- Island Umbrella Patio Furniture