Shop All Patio Umbrellas
Island Umbrella
OCTAGON AUTO-TILT UMBRELLA NAVY BLUE
Mfr # NU6845
Zoro # G401253606
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Shape Octagon
- Tilting Yes
- Pole Material Aluminum
- Rib Material Aluminum
- Pole Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Island Umbrella
- MFR # NU6845
- Zoro # G401253606
- UPC # 672875008131
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Pole Diameter | 1 1/2 in |
Size | 9 ft L x 9 ft W |
Height | 7 3/4 ft |
Overall Diameter | 9 ft |
Overall Height | 7 3/4 ft |
Description
Patio Umbrella, Canopy Color Navy Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter 9 ft, Overall Height 7 3/4 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting Yes, Canopy Shape Octagon, Tilt Mechanism Hand Crank, Features 1-Year Warranty on Structure, 3-Year Warranty on Fabric, Overall Length Not Applicable, Overall Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PESTELL Easy Clean Clumping Cat Litter (02021)
- DESIGN TOSCANO Bright Eyes Solar Bulldog Garden Statue (QL58747)
- STENS Blade Adapter 405-435 For Ayp 581547901 (405-435)
- CRAFTSMAN MAX PSI Electric Cold Water Pressure Was (CMEPW2400)
- ISLAND UMBRELLA OCTAGON UMBRELLA BLACK (NU6831)
- ISLAND UMBRELLA HEXAGON UMBRELLA NAVY BLUE (NU6828)
- ISLAND UMBRELLA OCTAGON UMBRELLA CHAMPAGNE (NU6834)
- ISLAND UMBRELLA OCTAGON AUTO TILT UMBRELLA CHAMPAGNE (NU6844)
- ISLAND UMBRELLA HEXAGON UMBRELLA CHAMPAGNE (NU6830)
- ISLAND UMBRELLA RECTANGLE UMBRELLA BLACK (NU6858)
- PURE GARDEN 10-Foot Offset Patio Umbrella with Cross Base, Lime Green (50-102-LG)
- Island Umbrella Patio Furniture