Shop All Patio Umbrellas
This Product is Discontinued
Island Umbrella
Market Umbrella, 9 ft. dia., Champagne (Discontinued)
Mfr # NU5419CH
Zoro # G9325014
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Champagne
- Size 9 ft dia
- Height 98 in
- Features 30 mo Warranty, 8-Rib Canopy, Push-Button Spring Up/Open, Single Wind Vent
- Pole Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Island Umbrella
- MFR # NU5419CH
- Zoro # G9325014
- UPC # 672875701308
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Size | 9 ft dia |
Height | 98 in |
Pole Diameter | 1 1/2 in |
Details
Item | Market Umbrella |
Color | Champagne |
Features | 30 mo Warranty, 8-Rib Canopy, Push-Button Spring Up/Open, Single Wind Vent |
Pole Material | Steel |
Fabric Material | Olefin |
Description
Market Umbrella, Pole Diameter 1 1/2 in, Pole Material Steel, Features 30 mo Warranty, 8-Rib Canopy, Push-Button Spring Up/Open, Single Wind Vent
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.