Shop All Patio Umbrellas
Island Umbrella
HALF UMBRELLA SLATE GREY
Mfr # NU6868
Zoro # G301253607
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Shape Half Hexagon
- Tilting No
- Fabric Material Polyester
- Pole Material Steel
- Rib Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Island Umbrella
- MFR # NU6868
- Zoro # G301253607
- UPC # 672875006618
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Pole Diameter | 1 1/2 in |
Height | 7 3/4 ft |
Size | 9 ft L x 4.5 ft W |
Overall Length | 9 ft |
Overall Width | 4 1/2 ft |
Overall Height | 7 3/4 ft |
Description
Patio Umbrella, Canopy Color Slate Gray, Includes Base No, Includes Lights No, Number of Ribs 5, Opening Mechanism Hand Crank, Overall Diameter Not Applicable, Overall Height 7 3/4 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Steel, Tilting No, Canopy Shape Half Hexagon, Tilt Mechanism Not Applicable, Features 1-Year Warranty on Fabric, 1-Year Warranty on Structure, Overall Length 9 ft, Overall Width 4 1/2 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARS Leather Pouch with Clip for Rotating Handle Pruning Shears (ACC-LPHP9)
- D.B. SMITH D.B. Smith Sprayer Replacement Check Valve (171015)
- AIC REPLACEMENT PARTS L35687 New Clutch Disc Fits Case-IH Backhoe Loader Models 680E 680G + (L35687)
- SEVIN GardenTech Granules Insect Killer 20 lb (100530129)
- ISLAND UMBRELLA OCTAGON UMBRELLA CHAMPAGNE (NU6834)
- ISLAND UMBRELLA OCTAGON UMBRELLA BLACK (NU6831)
- ISLAND UMBRELLA RECTANGLE UMBRELLA BLACK (NU6858)
- ISLAND UMBRELLA HEXAGON UMBRELLA NAVY BLUE (NU6828)
- ISLAND UMBRELLA OCTAGON AUTO TILT UMBRELLA CHAMPAGNE (NU6844)
- ISLAND UMBRELLA HEXAGON UMBRELLA CHAMPAGNE (NU6830)
- GAN EDEN 9 ft. Tiltable Tan Stripe Market Umbrella (GA2513728)
- Island Umbrella Patio Furniture