Shop All Patio Umbrellas
Island Umbrella
HALF-UMBRELLA NAVY BLUE
Mfr # NU6867
Zoro # G901253595
original price:
$61.19
8% off
new price: $55.85
/ea
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Shape Half Octagon
- Tilting No
- Fabric Material Polyester
- Pole Material Steel
- Rib Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Island Umbrella
- MFR # NU6867
- Zoro # G901253595
- UPC # 672875006601
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Pole Diameter | 1 1/2 in |
Size | 9 ft L x 4.5 ft W |
Height | 7 3/4 ft |
Overall Height | 7 3/4 ft |
Overall Width | 4 1/2 ft |
Overall Length | 9 ft |
Description
Patio Umbrella, Canopy Color Navy Blue, Includes Base No, Includes Lights No, Number of Ribs 5, Opening Mechanism Hand Crank, Overall Diameter Not Applicable, Overall Height 7 3/4 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Steel, Tilting No, Canopy Shape Half Octagon, Tilt Mechanism Not Applicable, Features 1-Year Warranty on Fabric, 1-Year Warranty on Structure, Overall Length 9 ft, Overall Width 4 1/2 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Turbo Nozzle, 06,3700 psi (0204007380)
- VECTOR Bulb 36W Actinic Standard (45183815)
- TARPS NOW 10 ft x 10 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1010)
- OREGON Trimmer Line: Round Gatorline - 5lb (.095" gauge - 1,445' spool) (21-595)
- ISLAND UMBRELLA OCTAGON AUTO TILT UMBRELLA CHAMPAGNE (NU6844)
- ISLAND UMBRELLA HEXAGON UMBRELLA NAVY BLUE (NU6828)
- ISLAND UMBRELLA OCTAGON UMBRELLA BLACK (NU6831)
- ISLAND UMBRELLA RECTANGLE UMBRELLA BLACK (NU6858)
- ISLAND UMBRELLA OCTAGON UMBRELLA CHAMPAGNE (NU6834)
- ISLAND UMBRELLA HEXAGON UMBRELLA CHAMPAGNE (NU6830)
- PURE GARDEN Beach Umbrella with 360 Degree Tilt, 7 Ft, Red (50-LG1093)
- Island Umbrella Patio Umbrellas