Shop All Patio Umbrellas
This Product is Discontinued
Island Umbrella
Cantilever Umbrella, 10ftx10ft, TerraCotta (Discontinued)
Mfr # NU6050
Zoro # G3471776
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Terra Cotta
- For Use With Patio Tables without A Center Umbrella Hole
- Size 10 ft x 10 ft
- Height 118 45/64 in
- Features 360 Degrees Rotating Hub, 8-Rib Frame Canopy, Base Not Included, Fabric Backed By 5 yr Warranty, Single Wind Vent, Square Shape, Tilt And Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Island Umbrella
- MFR # NU6050
- Zoro # G3471776
- UPC # 672875701100
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Size | 10 ft x 10 ft |
Height | 118 45/64 in |
Details
Item | Cantilever Umbrella |
Color | Terra Cotta |
For Use With | Patio Tables without A Center Umbrella Hole |
Features | 360 Degrees Rotating Hub, 8-Rib Frame Canopy, Base Not Included, Fabric Backed By 5 yr Warranty, Single Wind Vent, Square Shape, Tilt And Lock |
Fabric Material | Acrylic |
Pole Material | Aluminum |
Resistant To | Mildew, Mold, Water |
Description
Cantilever Umbrella, Pole Material Aluminum, Features 360 Degrees Rotating Hub, 8-Rib Frame Canopy, Base Not Included, Fabric Backed By 5 yr Warranty, Single Wind Vent, Square Shape, Tilt And Lock, For Use With Patio Tables without A Center Umbrella Hole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.