Shop All Patio Dining Chairs & Stools
Isl Furnishings
Zuho Modern Indoor Outdoor Chair 2, Zuho II - Smoked Green
Mfr # CH60DC-2PK-PP03
Zoro # G209207290
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material Polypropylene
- Width 16.7 in
- Depth 30.7 in
- Length 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isl Furnishings
- MFR # CH60DC-2PK-PP03
- Zoro # G209207290
- UPC # 810077900628
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 16.7 in |
Depth | 30.7 in |
Length | 19 in |
Details
Color | Green |
Material | Polypropylene |
Weight | 11 lbs |
Description
The chairs are designed to be used both indoors and outdoors, making them perfect for a variety of settings. They are made from high-quality materials that are both durable and long-lasting. The chairs feature a modern design that is both stylish and comfortable, with a contoured seat and backrest that provide excellent support for the body.
- •Easy Assembly
- •Premium Moulded Polypropylene
- •Perfect for Indoor and Outdoor Use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSE Compact Thumb Activated Release, Black (1539)
- HEALTHY BREEDS Maltipoo All in One Multivitamin Soft Chew, 60PK (192959008500)
- GLOBAL HARVEST FOODS Bird Fd Prem Protein 10# (13633)
- MILWAUKEE TOOL PACKOUT 20oz Tumbler - Black (48-22-8392B)
- GROSFILLEX US119067 Acadia Bordeaux Classic Stacking Resin Armchair - Pack of 4, 4PK (383US119067PK)
- LANCASTER TABLE & SEATING Harbor Gray Outdoor Side Chair (427CSMSDGRY)
- FLASH FURNITURE Silver All-Weather Steel Dining Chair, 4PK (4-XU-CH-10318-ARM-SIL-GG)
- FLASH FURNITURE 30" High Orange Metal Indoor-Outdoor Barstool (CH-31320-30GB-OR-GG)
- FLASH FURNITURE Light Gray Steel Patio Arm Chair with Square Back (5-CO-2-SIL-GG)
- ALATERRE FURNITURE Asti All-Weather Wicker Set of Six 30"H Pub Stools with Cushions (AWWF08FF)
- FLASH FURNITURE 5 Pack Navy Outdoor Stack Chair w/ Flex Material (5-JJ-303C-NV-GG)
- Isl Furnishings Patio Dining Chairs & Stools