Shop All Patio Dining Chairs & Stools
Isl Furnishings
Zuho Modern Indoor Outdoor Chair 2, Zuho II - Ocean Blue
Mfr # CH60DC-2PK-PP12
Zoro # G809207294
product price: $99.99
/pr
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Polypropylene
- Width 16.7 in
- Depth 30.7 in
- Weight 11 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isl Furnishings
- MFR # CH60DC-2PK-PP12
- Zoro # G809207294
- UPC # 810077900659
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 16.7 in |
Depth | 30.7 in |
Length | 19 in |
Details
Color | Blue |
Material | Polypropylene |
Weight | 11 lbs |
Description
The chairs are designed to be used both indoors and outdoors, making them perfect for a variety of settings. They are made from high-quality materials that are both durable and long-lasting. The chairs feature a modern design that is both stylish and comfortable, with a contoured seat and backrest that provide excellent support for the body.
- •Easy Assembly
- •Premium Moulded Polypropylene
- •Perfect for Indoor and Outdoor Use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Phoenix Faucets by Valterra PF276032 Hose for Handheld Shower - 60", Stainless Steel, Chrome (PF276032)
- CORE TARPS 24 ft L x 0.5 mm H x 24 ft W Heavy Duty 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-24X24)
- OREGON Magnum Gatorhead 4" Heavy-Duty Trimmer Head (55-140-0)
- VIKAN Water Nozzle, 349 psi, 5-1/2In, Blue (93243)
- FLASH FURNITURE 4PK 24" High Backless Copper Counter Height Stool (4-ET-BT3503-24-POC-GG)
- FLASH FURNITURE Orange Metal Indoor-Outdoor Stackable Chair (4-CH-31230-OR-GG)
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Brown (2-ET-SWVLPTO-30-GG)
- FLASH FURNITURE Black All-Weather Steel Dining Chair, 4PK (4-XU-CH-10318-ARM-BK-GG)
- FLASH FURNITURE Gael Commercial Grade Black-Antique Gold Metal Indoor-Outdoor Chair (CH-61200-18-BQ-GG)
- ALATERRE FURNITURE Kokoli All-Weather Conversation Set with Set of 2 Chairs with Ottomans and 17"H Accent Table (AWWG01GG)
- FLASH FURNITURE Commercial Silver Restaurant Stack Chair with Arms (TLH-018C-GG)
- Isl Furnishings Patio Dining Chairs & Stools