Shop All Patio Dining Chairs & Stools
Isl Furnishings
Zuho Modern Indoor Outdoor Chair 2, Zuho II - Black
Mfr # CH60DC-2PK-PP01
Zoro # G609207296
product price: $99.99
/pr
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polypropylene
- Width 16.7 in
- Depth 30.7 in
- Weight 11 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isl Furnishings
- MFR # CH60DC-2PK-PP01
- Zoro # G609207296
- UPC # 810077900611
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 16.7 in |
Depth | 30.7 in |
Length | 19 in |
Details
Color | Black |
Material | Polypropylene |
Weight | 11 lbs |
Description
The chairs are designed to be used both indoors and outdoors, making them perfect for a variety of settings. They are made from high-quality materials that are both durable and long-lasting. The chairs feature a modern design that is both stylish and comfortable, with a contoured seat and backrest that provide excellent support for the body.
- •Easy Assembly
- •Premium Moulded Polypropylene
- •Perfect for Indoor and Outdoor Use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS Bike Seat Deluxe (7093172)
- FIMCO Sprayer Hose Washer (5016066)
- KOHLER Kit Oil Cooler (54 755 21-S)
- NYLGLO Massachusetts Flag, 5x8 Ft, Nylon (142480)
- SEQUOIA BY HIGHWOOD USA CM-CHRSQD2-BKE Muskoka Black Faux Wood Adirondack Dining Chair (432CMCHSQD2B)
- FLASH FURNITURE Light Gray Steel Patio Arm Chair with Round Back (5-CO-3-SIL-GG)
- MALIBU OUTDOOR Malibu Outdoor Patio Wood Side Table - V1802 (V1802)
- ALATERRE FURNITURE Athens All-Weather Wicker Outdoor 26"H Cocktail Table with Glass Top (AWWB04BB)
- ALATERRE FURNITURE Asti All-Weather Wicker 6-Piece Outdoor Seating Set (AWWF01334FF)
- FLASH FURNITURE Copper Metal Indoor-Outdoor Barstool with Back, 30" High (4-ET-3534-30-POC-GG)
- FLASH FURNITURE 30" High White Metal Barstool with Slat Back (CH-61200-30-WH-GG)
- Isl Furnishings Outdoor Chairs