Shop All Patio Dining Chairs & Stools
Isl Furnishings
Zuho Modern Indoor Outdoor Chair 2, Smoked Green
Mfr # CH55DC-2PK-PP03
Zoro # G209207313
product price: $108.99
/pr
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polypropylene
- Width 16.7 in
- Weight 11 lbs
- Length 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isl Furnishings
- MFR # CH55DC-2PK-PP03
- Zoro # G209207313
- UPC # 810077900147
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 16.7 in |
Length | 19 in |
Depth | 30.7 in |
Details
Color | Green |
Material | Polypropylene |
Weight | 11 lbs |
Description
The chairs are designed to be used both indoors and outdoors, making them perfect for a variety of settings. They are made from high-quality materials that are both durable and long-lasting. The chairs feature a modern design that is both stylish and comfortable, with a contoured seat and backrest that provide excellent support for the body.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Sprayer Parts, Plastic/Stainless Steel (7772147)
- DURAFLAMEWBOY 8.8LB Cowboy Charcoal (26088)
- AFTERMARKET AT173610 Radiator Cap Fits John Deere 250 260 270 280 318D 320D 323D 326 328D (CSC20-0039)
- EQUINE HEALTHCARE INTERNATIONAL EQUI+Calm 30cc Syringe (3399)
- FLASH FURNITURE Espresso PE Rattan Wicker Patio Dining Chair, 2PK (2-TT-TT002-ESP-GG)
- ALATERRE FURNITURE Kokoli All-Weather Conversation Set with Set of 2 Chairs with Ottomans and 17"H Accent Table (AWWG01GG)
- FLASH FURNITURE 5PK Brown Outdoor Stack Chair w/ Flex Material (5-JJ-303C-B-GG)
- LETRIGHT INDUSTRIALRP FS SEAFM Stack Chair (755.0071.001)
- FLASH FURNITURE 30" High Black Metal Indoor-Outdoor Barstool (CH-31320-30GB-BK-GG)
- INTERNATIONAL CARAVAN Royal Tahiti Folding Wood Foot Rest (TT-FR-005)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Yellow Metal Indoor-Outdoor Chair (2-CH-61200-18-YL-GG)
- Isl Furnishings Outdoor Chairs