Shop All Patio Dining Chairs & Stools
Isl Furnishings
Zuho Modern Indoor Outdoor Chair 2, Birch
Mfr # CH55DC-2PK-PP04
Zoro # G109207307
product price: $108.99
/pr
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Polypropylene
- Width 16.7 in
- Weight 11 lbs
- Depth 30.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isl Furnishings
- MFR # CH55DC-2PK-PP04
- Zoro # G109207307
- UPC # 810077900154
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 16.7 in |
Depth | 30.7 in |
Length | 19 in |
Details
Color | Brown |
Material | Polypropylene |
Weight | 11 lbs |
Description
The chairs are designed to be used both indoors and outdoors, making them perfect for a variety of settings. They are made from high-quality materials that are both durable and long-lasting. The chairs feature a modern design that is both stylish and comfortable, with a contoured seat and backrest that provide excellent support for the body.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST Ferret Nation Exit Ramp Blue 25.25" x 5.5" (142EXRMP)
- SMITH PERFORMANCE SPRAYERS Brass Flat Fan Tip, 0.5 GPM (182922)
- STENS Hi-Lift Blade Fits Toro 56-2390-03 345-462 (345-462)
- STENS PTO Switch (430330)
- RICHARDSON SEATING CORP Richardson Seating Corp 4220GRNWF 4220 V -Back Diner Chair -Green-White- with 2 in. Waterfall Seat - Chrome (4220GRNWF)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 37"H Set of Two Dining Chairs with Cushions (AWWF06FF)
- LANCASTER TABLE & SEATING Bronze Outdoor Side Chair (427CTSSDBRZ)
- FLASH FURNITURE Lila 2 Pack Medium Brown Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-DK-BN-GG)
- FLASH FURNITURE 4Pack 30" High Black Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-BK-GG)
- FLASH FURNITURE Set of 2 Natural All-Weather Woven Patio Chairs, 2PK (SDA-AD892006-NAT-2-GG)
- LANCASTER TABLE & SEATING Harbor Gray Outdoor Side Chair (427CSMSDGRY)
- Isl Furnishings Patio Furniture