Shop All Patio Dining Chairs & Stools
Isl Furnishings
Zuho Modern Indoor Outdoor Chair 2, Anchor Grey
Mfr # CH55DC-2PK-PP02
Zoro # G509207297
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Material Polypropylene
- Width 16.7 in
- Depth 30.7 in
- Length 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isl Furnishings
- MFR # CH55DC-2PK-PP02
- Zoro # G509207297
- UPC # 810077900130
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 16.7 in |
Depth | 30.7 in |
Length | 19 in |
Details
Color | Grey |
Material | Polypropylene |
Weight | 11 lbs |
Description
The chairs are designed to be used both indoors and outdoors, making them perfect for a variety of settings. They are made from high-quality materials that are both durable and long-lasting. The chairs feature a modern design that is both stylish and comfortable, with a contoured seat and backrest that provide excellent support for the body.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGO MAXX Tricot Red Flag 24x24 w/2 grommets (122-10027)
- D.B. SMITH D.B. Smith Sprayer Replacement Lid Gasket (171726)
- AFTERMARKET Fuel Pump Fits Ford Fits New Holland LB90 LM415A LM435A LM445A LM5040 LM5060 LM5 (FSG60-0011)
- STENS Starter Rope #7 Solid Braid; 146-931 100' (146-931)
- COSCO Novogratz Poolside Collection, Chandler Stacking Dining Chairs, Indoor/Outdoor, Turquoise 2PK (87817WHT2E)
- FLASH FURNITURE Gael Commercial Grade Green Metal Indoor-Outdoor Chair (CH-61200-18-GN-GG)
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Brown (2-ET-SWVLPTO-30-GG)
- FLASH FURNITURE 2Pack 30" High White Metal Barstool with Slat Back (2-CH-61200-30-WH-GG)
- LETRIGHT INDUSTRIALRP FS NVY Stack Chair (755.0071.003)
- FLASH FURNITURE 4 Pack Black Outdoor Stack Chair w/ Flex Material (4-JJ-303C-GG)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 26" Square Ottoman with Cushion (AWWC09CC)
- Isl Furnishings Outdoor Chairs