Shop All Folding Chairs
Isl Furnishings
Kasper Flex Luxury Modern Folding Chairs Acrylic Lucite BLK
Mfr # CH43DC-1PK-AR01-PC01
Zoro # G909207309
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Iron
- Overall Depth 31 in
- Overall Length 16 in
- Overall Width 17.75 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isl Furnishings
- MFR # CH43DC-1PK-AR01-PC01
- Zoro # G909207309
- UPC # 810077900208
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Depth | 31 in |
Overall Length | 16 in |
Overall Width | 17.75 in |
Details
Material | Iron |
Color | Black |
Description
The Kasper Flex Chair is the clear choice for indoor and outdoor events. This high quality folding chair features an acrylic waterfall edged seat and curved backrest paired with an iron chrome base for a sleek, modern, and minimalist design as well as ultimate comfort. Perfect for city dwellers and tight living spaces, the Kasper Flex Chair folds slim and can be easily tucked away when not in use. Designed for easy maintenance and daily use.
- •Ergonomic Design Provides Enhanced Comfort
- •Chromed Steel Frame and Luxe Clear Acrylic Seat
- •No Assembly
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Managerial Chair, Mesh, 18-3/4" to 22-3/4" Height, Adjustable Arms, Black (86-M33BN2W)
- HON Top, f/Low Storage Credenza, 30"x20", Mahogany (HONLCL3020TPLT1)
- DESIGN TOSCANO King Arthur's Golden Chalice Gothic Sculpture, PK 2 (CL96121)
- BAXTON STUDIO Mid-Century Masterpieces Sofa - White (115-6238)
- ISL FURNISHINGS Kasper Flex Luxury Modern Folding Chairs Silver (CH43DC-2PK-AR01-PC10)
- ISL FURNISHINGS Ibiza Rattan Modern Folding Chair 2, Black (CH52DC-2PK-BLACK)
- ISL FURNISHINGS Ibiza Rattan Modern Folding Chair 2, Natural (CH51DC-2PK-NATURAL)
- FLASH FURNITURE 4PK Commercial Grade White Plastic Folding Chairs (4-LE-L-3-W-WH-GG)
- BRIDGEPORT Folding Chair, Resin Mesh Back, Padded Fabric Seat, Grey Color, PK4 (C865BP60GRY4E)
- FLASH FURNITURE Beige Fabric Banquet Chair (4-FD-C01-ALLGOLD-H20124E-GG)
- FLASH FURNITURE Brown Vinyl Banquet Chair (4-FD-BHF-1-ALLGOLD-BN-GG)
- Isl Furnishings Seating