Shop All Accent Furniture and Storage
Isl Furnishings
InterSpaceLiving Zuho Multi-USe Stool, Smoke Green, 4PK
Mfr # BS23DC-4PK-PP03
Zoro # G909207316
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 18 in
- Overall Length 15 in
- Material Plastic
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isl Furnishings
- MFR # BS23DC-4PK-PP03
- Zoro # G909207316
- UPC # 810077900529
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 18 in |
Overall Length | 15 in |
Width | 15 in |
Details
Material | Plastic |
Color | Green |
Description
The ISL Furnishings InterSpaceLiving Zuho Multi-Use Stool comes in a set of 4 and is a versatile, durable, and modern addition to any living space. They can be used as extra seating, footrests, or small side tables, and are lightweight and easy to move around.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Chloe Modern Bohemian Walnut Brown Finished Mahogany Wood and Natural Rattan Dining Chair (225-13107-ZORO)
- FLASH FURNITURE Rectangle Wh 30X72 Plastic Fold Table, 30" W, 72" L, 29" H, Plastic Top, White (DAD-YCZ-183B-GW-GG)
- VERSARE Operable Wall Sliding Room Divider 15'7" x 8'5-1/4" Cloud Gray Fabric (1072508)
- FLASH FURNITURE Office Chair, Mesh, Black Mesh/White Frame (HL-0001-WH-BK-GG)
- ISL FURNISHINGS InterSpaceLiving Zuho Multi-USe Stool 2, Grey Blue (BS23DC-2PK-PP09)
- DESIGN TOSCANO Trapezophoron Sculptural Winged Lion Pedestal (JE122391)
- DESIGN TOSCANO Wall Pocket Watch Sculptural Metal Curio Shelves (FU83883)
- WE'RE IT Ultra-Premium 65" Wall Mounted Storage Hutch (UPHW36FG)
- FLASH FURNITURE Paisley 31.5in. Wide Hall Tree w/Bench, 3 Single Storage Hooks, and 4 Lower Storage Cubbies (NAN-FY-HY-HT06-WHTWTH-GG)
- VINTIQUEWISE Wooden Violin Shaped Wine Rack, 10 Bottle Decorative Wine Holder (QI003342L)
- ALATERRE FURNITURE Savannah Pie Safe Cabinet, Ivory with Natural Wood Top (ASVA26IVW)
- Isl Furnishings Accent Furniture and Storage