Shop All Desk Chairs
Isl Furnishings
InterSpaceLiving Print Desk Chair Leopard Vinyl/Black
Mfr # CH41DC-VL18-PC01
Zoro # G009207322
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Width 20 in
- Seat Depth 33.7 in
- Color Black
- Material Vinyl
- Overall Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isl Furnishings
- MFR # CH41DC-VL18-PC01
- Zoro # G009207322
- UPC # 810077900116
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Width | 20 in |
Seat Depth | 33.7 in |
Overall Length | 21 in |
Details
Color | Black |
Material | Vinyl |
Description
The Print Desk Chair by InterSpaceLiving is a comfortable chair for your home office or workplace with modern sleek prints and a minimal design.
- •Modern Desk Chair
- •Adjustable Height
- •Ergonomic Design
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEANREST Mattress Encasement, Full 54x75x9-18 (845168015479)
- TRADEMARK FINE ART Gustav Klimt 'Goldfish, 1901-02' Canvas Art, 8x24 (BL0686-C824GG)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 34.9 H (K46-36RT-6B)
- CALIFORNIA CABANA Towels 30 x 70 - Black , 4PK (CABANA-BK)
- ISL FURNISHINGS InterSpaceLiving Print Desk Chair Camo Vinyl/Black (CH41DC-VL20-PC01)
- MARTHA STEWART Taytum Upholstered Office Chair in Saddle Brown/Oil Rubbed Bronze (CH-142370-BR-BK-MS)
- ALERA Office Chair, 275 lb Cap., Gray Seat (ALEWS42B47)
- OFFICE STAR Fabric Drafting Chair, Black (DC2990-231)
- BEVCO Drafting Chair, Polyurethane, 21" to 31" Height, No Arms, Black (7501D-3750S/5)
- OFFICE STAR Desk Chair, Fabric, 20 1/2- Height, Adjustable Arms (36427-226)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, No Arms, Black (BR-MOD-MDHCH-RG-C1-A0-RC)
- Isl Furnishings Office Chairs