Shop All Desk Chairs
Isl Furnishings
InterSpaceLiving Print Desk Chair Camo Vinyl/Black
Mfr # CH41DC-VL20-PC01
Zoro # G209207320
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Width 20 in
- Seat Depth 33.7 in
- Color Black
- Material Vinyl
- Overall Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isl Furnishings
- MFR # CH41DC-VL20-PC01
- Zoro # G209207320
- UPC # 810077900185
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Width | 20 in |
Seat Depth | 33.7 in |
Overall Length | 21 in |
Details
Color | Black |
Material | Vinyl |
Description
The Print Desk Chair by InterSpaceLiving is a comfortable chair for your home office or workplace with modern sleek prints and a minimal design.
- •Modern Desk Chair
- •Adjustable Height
- •Ergonomic Design
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUUCI Bottom Hub Silver Polymer-6 Position (K101001-6-SIL-1M)
- ZORO SELECT Mini Blinds, 48" Lx 46" W, Alabaster, Vinyl (493N86)
- FLASH FURNITURE Recliner, 31" to 64" x 26" to 36", Upholstery Color: Black (BT-70597-1-GG)
- LORELL Lorell Backless Pneumatic Height Stool (LLR69513)
- HON PILLOW-SOFT 2090 LEATHER MANAGERIAL MID-BACK SWIVEL/TILT CHAIR, UP TO 300 lb, BLACK SEAT/BACK, BASE (2092SR11T)
- FLASH FURNITURE Black High Back Mesh Chair (BL-LB-8817-GG)
- OFFICE STAR Vinyl Drafting Chair, 24" to 34-7/8", Black (DC2990V)
- FINE-LINE Neratoli High-Back Swivel-Tilt Chair; Red Soft-Touch Leather; Chrome Frame (FI39220)
- GLOBAL INDUSTRIAL 24 Hour Big & Tall Mesh Back Chair, Black, Adjustable Arms, High Back (695643)
- FLASH FURNITURE Black Leather Rose Gold Frame Mid-Back Chair (GO-2286M-BK-RSGLD-GG)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, Adjustable Arms, Black (BR-NCR-VMBCH-CR-T1-A1-NF-CC-8540)
- Isl Furnishings Desk Chairs