Shop All Bench and Floor Scales
Ishida
Digital Compact Bench Scale 60 lb. Capacity
Mfr # IPC
Zoro # G5813525
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units lb
- Capacity 60 lb
- Scale Graduations 0.05 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ishida
- MFR # IPC
- Zoro # G5813525
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 11 1/2 in |
Weighing Surface Width | 11 in |
Overall Width | 11 3/8 in |
Overall Length | 14 3/8 in |
Overall Height | 4 in |
Details
Scale Sub-Category | General Purpose Scale |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | lb |
Capacity | 60 lb |
Scale Graduations | 0.05 lb |
Scale Display | LCD |
Washdown | No |
Housing Material | Plastic |
Power Unit | (2) D Cell Batteries, or AC Adapter |
Scale Readability | 0.02 lb. |
Item | Compact Bench Scale |
Power Source | 2 D Cell Batteries |
Description
Scale Sub-Category General Purpose Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 60 lb, Scale Graduations 0.05 lb, Scale Display LCD, Weighing Surface Depth 11 1/2 in, Weighing Surface Width 11 in, Overall Length 14 3/8 in, Overall Width 11 3/8 in, Overall Height 4 in, Power Unit (2) D Cell Batteries, or AC Adapter, Housing Material Plastic, Weighing Units lb, Washdown No
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Four-Pocket Trifold Wall Mount Brochure Holder, PK2 (252063)
- SCOTCH Carton Tape, Clear, 48mm x 914m, PK6 (371)
- CREATIVITY STREET Wood Masking Tape Holder, Natural Wood, 10in x 7in x 6-5/8in (PAC3861)
- ZORO SELECT Long Corrugated Boxes, 30" x 12" x 12", Kraft, 15/Bundle (493U60)
- ISHIDA Digital Compact Bench Scale 15 lb. Capacity (IPC)
- ISHIDA Digital Compact Bench Scale 100 oz. Capacity (IPC)
- ISHIDA Digital Compact Bench Scale 30 lb. Capacity (IPC)
- TORBAL Digital Compact Bench Scale 220g Capacity (AD220)
- MEASURETEK Digital Platform Bench Scale 60kg/150 lb. Capacity (12R964)
- OPTIMA SCALES Optima Scales OP-924A-2000 General Purpose Crane Scale - 2000 lbs x 1 lb. LED Display (OP-924A-2000)
- UWE 150 lb, .01 lb, Counting Bench Scale, 16x20" Base, Remote Base, RS232, Product Look Up (PSCII-AF-150)
- Ishida Bench and Floor Scales