Shop All Bench and Floor Scales
Ishida
Digital Compact Bench Scale 30 lb. Capacity
Mfr # IPC
Zoro # G5613745
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units lb
- Scale Graduations 0.01 lb
- Weighing Surface Depth 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ishida
- MFR # IPC
- Zoro # G5613745
- UPC # 081159806125
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 7 7/8 in |
Weighing Surface Width | 9 3/8 in |
Overall Width | 9 3/8 in |
Overall Height | 3 15/16 in |
Overall Length | 11 1/8 in |
Details
Scale Sub-Category | General Purpose Scale |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | lb |
Capacity | 30 lb |
Scale Graduations | 0.01 lb |
Scale Display | LCD |
Washdown | No |
Scale Readability | 0.01 lb. |
Housing Material | Plastic |
Item | Compact Bench Scale |
Description
Scale Sub-Category General Purpose Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 30 lb, Scale Graduations 0.01 lb, Scale Display LCD, Weighing Surface Depth 7 7/8 in, Weighing Surface Width 9 3/8 in, Overall Length 11 1/8 in, Overall Width 9 3/8 in, Overall Height 3 15/16 in, Housing Material Plastic, Weighing Units lb, Washdown No
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Envelopes, Side Load, Assorted, PK6 (89669)
- LEXMARK Cyan Toner Cartridge 1.5K YLD (C3210C0)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green (15A920)
- MONOPRICE Filament, ABS, White (10546)
- ISHIDA Digital Compact Bench Scale 15 lb. Capacity (IPC)
- ISHIDA Digital Compact Bench Scale 60 lb. Capacity (IPC)
- ISHIDA Digital Compact Bench Scale 100 oz. Capacity (IPC)
- MEASURETEK Precision Balance Scale, Digital, 5000g (GGS_42965)
- OHAUS White Printer, Connection Ports (1) RS-232 (30064203)
- ADAM EQUIPMENT Adam Equipment PT Series Platform Scale With LCD Indicator, 4'x4', 5,000 lb x 1 lb (PT 312-5+AE403)
- MEASURETEK Digital Compact Bench Scale 6kg/13 lb. Capacity (12R991)
- Ishida Shipping & Packing Scales