Shop All Bench and Floor Scales
Ishida
Digital Compact Bench Scale 100 oz. Capacity
Mfr # IPC
Zoro # G5640117
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units oz
- Capacity 100 oz
- Scale Graduations 0.1 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ishida
- MFR # IPC
- Zoro # G5640117
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 11 1/2 in |
Weighing Surface Width | 11 in |
Overall Height | 4 in |
Overall Width | 11 3/8 in |
Overall Length | 14 3/8 in |
Details
Scale Sub-Category | General Purpose Scale |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | oz |
Capacity | 100 oz |
Scale Graduations | 0.1 oz |
Scale Display | LCD |
Washdown | No |
Scale Readability | 0.1 oz. |
Item | Compact Bench Scale |
Housing Material | Plastic |
Description
Scale Sub-Category General Purpose Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 100 oz, Scale Graduations 0.1 oz, Scale Display LCD, Weighing Surface Depth 11 1/2 in, Weighing Surface Width 11 in, Overall Length 14 3/8 in, Overall Width 11 3/8 in, Overall Height 4 in, Housing Material Plastic, Weighing Units oz, Washdown No
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A958)
- RICOH Type 3554 Black Print Cartridge 24K YLD (842124)
- AT-A-GLANCE Yearly Vertical Erasable Wall Calendar (PM310-28)
- X-ACTO Self-Healing Cutting Mat, Nonslip, 18x24 (X7762)
- ISHIDA Digital Compact Bench Scale 30 lb. Capacity (IPC)
- ISHIDA Digital Compact Bench Scale 60 lb. Capacity (IPC)
- ISHIDA Digital Compact Bench Scale 15 lb. Capacity (IPC)
- GLOBAL INDUSTRIAL Industrial Bench & Floor Scale, 660 lb x 0.25 lb, 11-3/4W x 15-3/4L Platform (244242)
- OHAUS Compact Counting Bench Scale, LCD (30467606)
- OHAUS Density Determination Kit, Silver (80253384)
- DORAN Digital Compact Bench Scale 2300g/5 lb. Capacity (PC400-05)
- Ishida Shipping & Packing Scales