Shop All Aluminum Angles
Isel
WV8 Right Angle Bracket
Mfr # 209110 0080
Zoro # G304661553
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum alloy
- Length 222mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 209110 0080
- Zoro # G304661553
- Country of Origin Hungary
- Category Aluminum Angles
Dimensions
Length | 222mm |
Details
Material | Aluminum alloy |
Item | T-slotted work table |
Description
Cast aluminum right anlge plate with machined mounting surfaces. Gusseted side provide support and stability. 6.5mm through holes on 25, 50 or 100mm centers. 446mm x 222mm x 145mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/4 x 1 In, 8 ft. (6ALW7)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 72 in L. (20161_72_0)
- ZORO SELECT Rectangular Blank Stock, SS, 24" Overall L (429_24_0)
- ZORO SELECT Black Polycarbonate Plastic Sheet 12" L x 12" W x 1/8" Thick (BULK-PS-PCC-3)
- ISEL WV6 Right Angle Bracket (209110 0060)
- ISEL WV19 Right Angle Bracket (209110 0190)
- ZORO SELECT Angle, Al, 6061, 3/16 T, 1 1/4 In Leg, 8 Ft (2EYT1)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (989)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 1 In Leg, 8 Ft L (79075)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Aluminum Angle 6063-T52 (1015)
- ONLINEMETALS 2" x 2" x 0.125" Aluminum Angle 6063-T52 (1032)
- Isel Aluminum Angles