Shop All Aluminum Angles
Isel
WV6 Right Angle Bracket
Mfr # 209110 0060
Zoro # G004661549
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum alloy
- Length 220mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 209110 0060
- Zoro # G004661549
- Country of Origin Hungary
- Category Aluminum Angles
Dimensions
Length | 220mm |
Details
Material | Aluminum alloy |
Item | T-slotted work table |
Description
Cast aluminum right anlge plate with machined mounting surfaces. Gusseted side provide support and stability. 6.5mm through holes on 25, 50 or 100mm centers. 670mm x 220mm x 220mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 2" x 0.125" Stainless Angle 304/304L (11)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-NHS70-23)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 36 in (22559_36_36)
- PROFESSIONAL PLASTICS Red Urethane 85D PP-1052 HD, 4.000 X 16.000 X 60.000 [Each] (SURERD85D4.000X16X60PP1052HD)
- ISEL WV19 Right Angle Bracket (209110 0190)
- REMINGTON INDUSTRIES 1" x 1" Aluminum Angle 6061, 2" Length, T6511 Mill Stock, 1/8" Thick (1.0X1.0X.125ANG6061T6511-2)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 2 1/2 In Leg, 4 Ft (2EYU8)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 1 1/4 In Leg, 4 Ft (2EYN2)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (970)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (980)
- ONLINEMETALS 1.25" x 1.25" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (976)
- Isel Aluminum Angles