Shop All Corner Brackets
Isel
WV2 Right Angle Bracket
Mfr # 209110 0022
Zoro # G504267661
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shutter Width 75mm
- Material Aluminum alloy
- Length 221mm
- Width 75mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 209110 0022
- Zoro # G504267661
- Country of Origin Hungary
- Category Corner Brackets
Dimensions
Shutter Width | 75mm |
Length | 221mm |
Width | 75mm |
Details
Material | Aluminum alloy |
Item | T-slotted work table |
Description
Cast aluminum right anlge plate with machined mounting surfaces. Gusseted side provide support and stability. 6.5mm through holes on 25, 50 or 100mm centers. 446mm x 221mm x 75mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Door and Butt Hinge (W61-3000)
- ROCKWOOD Locking Pocket Pull Handle, Brass, Chrome, Clips/Fasteners (891.26D)
- ADAMS RITE Heavy Duty DeadLatch, 1-1/8 BS RH/LHR, Field Reversible Flat, Radius, Beveled 4902-01 Fla (ADR-4900-36-201-628)
- PANACEA HOOK CURVED 36"" BLACK (89436)
- RACO Raco 813C 0.5 in. Rise Corner Square Box Cover - 4 in. (881273)
- HARDWARE RESOURCES 1-7/16"x2-1/2"Heavy Duty Handrail Bracket with 3-3/8" Projection - Polished Brass (HRB01-PB)
- ZORO SELECT Brace, Corner, 3 In (4PB63)
- HAMPTON 15 in H X 167 in W X 18 in D Black Steel InsideOutside Corner Brace (02-3405-004)
- HAMPTON 18 in H X 9 in W X 2 in D Black Steel Corner Plate (02-3411-401)
- NATIONAL HARDWARE 2 in. H Steel Inside Corner Brace (N337-675)
- ZORO SELECT Corner Brace, Steel, 1/2 Wx5/8 In L, PK2 (1WDE1)
- Isel Corner Brackets