Shop All Corner Brackets
Isel
WV1 Right Angle Bracket
Mfr # 209110 0010
Zoro # G404267662
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shutter Width 75mm
- Material Aluminum alloy
- Width 75mm
- Length 71mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 209110 0010
- Zoro # G404267662
- Country of Origin Hungary
- Category Corner Brackets
Dimensions
Shutter Width | 75mm |
Width | 75mm |
Length | 71mm |
Details
Material | Aluminum alloy |
Item | T-slotted work table |
Description
Cast aluminum right anlge plate with machined mounting surfaces. Gusseted side provide support and stability. 6.5mm through holes on 25, 50 or 100mm centers. 71mm x 71mm x 75mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Control Key, Mfr. No. C123 (35-003C123)
- NATIONAL HARDWARE WINDOW BOLT ZINC 2"" (N151-225)
- BALDWIN RESERVE Baldwin Reserve SCTAD112 Single Cylinder (SC.TAD.112)
- ABUS Concealed Hinge Pin Hasp, Hardened Steel (100DG/80)
- HARDWARE RESOURCES 2"x2" Zinc Plated Steel Corner Brace (9213)
- RACO Raco 813C 0.5 in. Rise Corner Square Box Cover - 4 in. (881273)
- HAMPTON 2-1/2 in. H X 5/8 in. W X 2-1/2 in. D Black Steel Inside L Corner Brace (01-3404-247)
- EKENA MILLWORK For 18" Wide Shutters Mounting Brackets for PVC, Composite & Wood Shutters (SHUTTER-BRACKETS_18)
- ZORO SELECT Corner Brace, Brass, 1 x 1/2 In, PK4 (1WDF4)
- EKENA MILLWORK 2 1/2"W x 40"D Countertop Island Steel Heavy Duty Bracket w/ Flange, Powder Coated Black (BKTM02X40IBPBL)
- NATIONAL HARDWARE 2.50 in. H X 1/2 in. W X 0.07 in. D Steel Flat Corner Brace (N266-502)
- Isel Corner Brackets