Shop All Linear Shafts & Support Rails
Isel
LFS-8-3 Linear Rail, Stainless
Mfr # 235005 0229
Zoro # G505346730
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2298mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235005 0229
- Zoro # G505346730
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 2298mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
LFS-8-3 Linear Rail, 2298mm length, stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, HT, 120 Teeth, Length 960 mm (1LVT2)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6201 2NSE9 NB C3)
- ZORO SELECT Buna-N Gasket 1-1/2 In, PK10 (BUNA150)
- LOC-LINE Round Nozzle, 1/2In, PK50 (59863)
- ISEL LFS-8-3 Linear Carriage (223103)
- ISEL LFS-12-3 Linear Rail (235300 0299)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- ISEL LFS-8-1 Linear Rail (235000 0279)
- ISEL LFS-8-1 Linear Rail (235000 0219)
- ISEL LFS-8-1 Linear Rail (235000 0209)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 24 In (1 SOFT CTL 24)
- Isel Linear Bearings & Guides