Shop All Linear Shafts & Support Rails
Isel
LFS-8-3 Linear Rail, Stainless
Mfr # 235005 0209
Zoro # G705346837
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2098mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isel
- MFR # 235005 0209
- Zoro # G705346837
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 2098mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
LFS-8-3 Linear Rail, 2098mm length, stainless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS F/R Duo W/Automatic Drain 3/4" (CO 27FC6-D)
- GATES Micro-V Belts, 180J6 (180J6)
- BALDOR-RELIANCE Capacitor-Start AC Induction Motor, 1/4 HP, 56C Frame, 115V AC, 230V AC Voltage, 1,725 Nameplate RPM (KL3403)
- RULAND Clamp Bellows Cplg, Bores 16mmx0.625", OD 2.000", L 2.313", Aluminum (BC32-16MM-5/8"-A)
- ISEL LFS-8-3 Linear Carriage (223103)
- ISEL LFS-12-3 Linear Rail (235300 0059)
- ISEL LFS-8-3 Linear Carriage (223012)
- ISEL LFS-8-1 Linear Rail (235000 0149)
- ISEL LFS-12-10 Linear Rail (220001 1400)
- ISEL LFS-12-3 Linear Rail (235300 0189)
- THOMSON Support Rail, Aluminum, .750 In D, 24 In (SR12)
- Isel Linear Bearings & Guides