Shop All Linear Shafts & Support Rails
Isel
LFS-8-3 Linear Rail, Stainless
Mfr # 235005 0199
Zoro # G405346809
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1998mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isel
- MFR # 235005 0199
- Zoro # G405346809
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 1998mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
LFS-8-3 Linear Rail, 1998mm length, stainless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 25 x 32 x 4 mm., VC, Nitrile Rubber (25324VC)
- DIXON Clockwise Spiral Clamp, 2" (SC200)
- D&D 2057mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2057)
- DYNABRADE Drop In Motor, 0.7 hp Motor Assembly (01136)
- ISEL LFS-12-3 Linear Rail (235300 0299)
- ISEL LFS-8-1 Linear Rail (235000 0149)
- ISEL LFS-12-3 Linear Rail (235300 0039)
- ISEL LFS-8-1 Linear Rail (235000 0189)
- ISEL LFS-12-3 Linear Rail (235300 0059)
- ISEL LFS-12-3 Linear Rail (235300 0099)
- ONDRIVES.US Linear Shaft Support, 36 mm H (LPBM-20)
- Isel Linear Bearings & Guides