Shop All Linear Shafts & Support Rails
Isel
LFS-8-3 Linear Rail, Stainless
Mfr # 235005 0169
Zoro # G605346746
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1698mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isel
- MFR # 235005 0169
- Zoro # G605346746
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 1698mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
LFS-8-3 Linear Rail, 1698mm length, stainless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 40"L, LH, 304SS (062712000100)
- CONTINENTAL 3" ID x 25 ft Discharge & Suction Hose BK/GN (GH300-25MF-G)
- CONGRESS 7/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 12 in OD (CA1200X087KW)
- ANDERSON METALS Hose Adapter, 18 in, Barb x MPT, Brass (757001-0202)
- ISEL LFS-8-1 Linear Rail (235000 0219)
- ISEL LFS-12-10 Linear Rail (220001 1400)
- ISEL LFS-8-3 Linear Carriage (223012)
- ISEL LFS-12-10 Linear Rail (220001 0800)
- ISEL LFS-12-3 Linear Rail (235300 0039)
- ISEL LFS-12-3 Linear Rail (235300 0099)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 36 In (QS 1/4 L 36)
- Isel Linear Bearings & Guides