Shop All Linear Shafts & Support Rails
Isel
LFS-8-3 Linear Rail, Stainless
Mfr # 235005 0159
Zoro # G705346714
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1598mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235005 0159
- Zoro # G705346714
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 1598mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
LFS-8-3 Linear Rail, 1598mm length, stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 1566 Steel, 0.375 In D, 12 In (QS 3/8 L 12)
- SPEEDAIRE Air Cylinder, 2 in Bore, 8 in Stroke, Round Body Double Acting (NCDMB200-0800)
- DAYTON 5L430 V-Belt, 43" Outside Length, 21/32" Top Width, 1 Ribs (5L430)
- TRITAN Yoke Roller, Flat Head, 3" L (CYR 3S)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- ISEL LFS-8-1 Linear Rail (235000 0279)
- ISEL LFS-8-1 Linear Rail (235000 0209)
- ISEL LFS-8-3 Linear Carriage (223012)
- ISEL LFS-12-3 Linear Rail (235300 0119)
- ISEL LFS-12-10 Linear Rail (220001 0300)
- THOMSON Support Rail, Aluminum, .750 In D, 48 In (SR12L48)
- Isel Linear Shafts & Support Rails