Shop All Linear Shafts & Support Rails
Isel
LFS-8-3 Linear Rail, Stainless
Mfr # 235005 0149
Zoro # G605346708
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1498mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235005 0149
- Zoro # G605346708
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 1498mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
LFS-8-3 Linear Rail, 1498mm length, stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T003)
- FREEMAN PTTO 8 oz. Air Tool Oil (PTTO)
- GLOBAL G2SC-131-B Two-Piece Clamping Collar (G2SC-131-B)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 10mm (L05010MM)
- ISEL LFS-12-3 Linear Rail (235300 0039)
- ISEL LFS-8-3 Linear Carriage (223012)
- ISEL LFS-8-1 Linear Rail (235000 0139)
- ISEL LFS-12-10 Linear Rail (220001 1400)
- ISEL LFS-12-3 Linear Rail (235300 0059)
- ISEL LFS-12-3 Linear Rail (235300 0099)
- THOMSON Plastic Rail Plugs, OD 15 mm, PK25 (531HP35)
- Isel Linear Shafts & Support Rails