Shop All Linear Shafts & Support Rails
Isel
LFS-8-3 Linear Rail, Stainless
Mfr # 235005 0139
Zoro # G805346744
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1398mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235005 0139
- Zoro # G805346744
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 1398mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
LFS-8-3 Linear Rail, 1398mm length, stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Bearing Steel - Setscrew Lock (VPS-110)
- WEATHERHEAD Series Field Attachable Fitting, 425N, (42508N-608)
- TOMPKINS Hydraulic Fitting-International06MJ-06MBSPP DUAL PORT (3820-06-06)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearings, XLS22RS (XLS-2-2RS)
- ISEL LFS-8-1 Linear Rail (235000 0269)
- ISEL LFS-8-3 Linear Carriage (223103)
- ISEL LFS-12-3 Linear Rail (235300 0049)
- ISEL LFS-12-3 Linear Rail (235300 0119)
- ISEL LFS-8-1 Linear Rail (235000 0199)
- ISEL LFS-8-1 Linear Rail (235000 0139)
- PRECISION PRODUCTS Lwn Roller Exp Plug (3262TV)
- Isel Linear Shafts & Support Rails