Shop All Linear Shafts & Support Rails
Isel
LFS-8-3 Linear Rail, Stainless
Mfr # 235005 0129
Zoro # G405346755
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1298mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235005 0129
- Zoro # G405346755
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 1298mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
LFS-8-3 Linear Rail, 1298mm length, stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.75 in OD (2BK3658)
- ZORO SELECT AX44 Cogged V-Belt, 1 Ribs (46U037)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932633Q, Pressure Line, 10 micron (ZX-932633Q)
- DIXON HSeries Poppet FNPT, 3/4", Coupler 3/4", BR (6HF6-B)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- ISEL LFS-12-3 Linear Rail (235300 0299)
- ISEL LFS-8-1 Linear Rail (235000 0199)
- ISEL LFS-12-3 Linear Rail (235300 0119)
- ISEL LFS-12-3 Linear Rail (235300 0059)
- ISEL LFS-12-3 Linear Rail (235300 0039)
- NB Shaft, Steel, 1.000 In D, 13.25 In (SFW16X13.25FS115)
- Isel Linear Shafts & Support Rails