Shop All Linear Shafts & Support Rails
Isel
LFS-8-3 Linear Rail, Stainless
Mfr # 235005 0119
Zoro # G105346680
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1198mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235005 0119
- Zoro # G105346680
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 1198mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
LFS-8-3 Linear Rail, 1198mm length, stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME98)
- LEGACY Coupler Plug, (M)NPT, 1/4, Aluminum (A71440B-BG)
- DUROMAX 4 in. x 50 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0450D)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC506)
- ISEL LFS-12-3 Linear Rail (235300 0119)
- ISEL LFS-12-3 Linear Rail (235300 0059)
- ISEL LFS-8-1 Linear Rail (235000 0199)
- ISEL LFS-8-1 Linear Rail (235000 0149)
- ISEL LFS-12-10 Linear Rail (220001 1400)
- ISEL LFS-8-1 Linear Rail (235000 0269)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 30 In (QS 1 1/2 L 30)
- Isel Linear Shafts & Support Rails