Shop All Linear Shafts & Support Rails
Isel
LFS-8-3 Linear Rail, Stainless
Mfr # 235005 0109
Zoro # G905346743
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1098mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235005 0109
- Zoro # G905346743
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 1098mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
LFS-8-3 Linear Rail, 1098mm length, stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6205 2Z C3, Single Row Ball Brgs, 6205 2Z C3 (6205 2Z C3)
- FESTO Standards-Based Cylinder DNC-100-125-PPV-A (DNC-100-125-PPV-A)
- NSK NSK 6310 ZZ, 6300 Series Single Row Deep Groove Ball Bearing (6310 ZZ)
- FESTO Blanking Plug B-3/4 (B-3/4)
- ISEL LFS-8-1 Linear Rail (235000 0199)
- ISEL LFS-12-10 Linear Rail (220001 0800)
- ISEL LFS-8-1 Linear Rail (235000 0139)
- ISEL LFS-8-1 Linear Rail (235000 0279)
- ISEL LFS-8-3 Linear Carriage (223103)
- ISEL LFS-8-1 Linear Rail (235000 0269)
- ONDRIVES.US Linear Shaft Support, 1 in H (SBL-04)
- Isel Linear Bearings & Guides