Shop All Linear Shafts & Support Rails
Isel
LFS-8-3 Linear Rail, Stainless
Mfr # 235005 0089
Zoro # G705346806
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 898mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235005 0089
- Zoro # G705346806
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 898mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
LFS-8-3 Linear Rail, 898mm length, stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1245 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1232)
- SNAP-TITE Dust Cap, EA & E Series 1/2 In. Nipples (PDC-8)
- MARATHON MOTORS Instant Rev Motor, 1/4 HP, 1725 RPM, 115 V (5KC35GNA488)
- ZORO SELECT QD Bushing, Series F, Bore 2-5/8 In (F258)
- ISEL LFS-8-1 Linear Rail (235000 0219)
- ISEL LFS-8-1 Linear Rail (235000 0189)
- ISEL LFS-8-1 Linear Rail (235000 0139)
- ISEL LFS-12-3 Linear Rail (235300 0119)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- ISEL LFS-12-3 Linear Rail (235300 0039)
- ELESA Profiles for ELEROLL roller tracks, RLT-AL-1350-AN (RLT-AL)
- Isel Linear Bearings & Guides