Shop All Linear Shafts & Support Rails
Isel
LFS-8-3 Linear Rail, Stainless
Mfr # 235005 0049
Zoro # G905346682
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 498mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235005 0049
- Zoro # G905346682
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 498mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
LFS-8-3 Linear Rail, 498mm length, stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" ID x 25 ft. PVC Air Hose 300 PSI BL (PLB02530-25)
- TRITAN Insert Bearing, Stainless Steel Cylindrical OD, Set Screw, Snap Ring, 0.625-in. Bore, 47mm OD (SSER10)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 1-3/8" (10S138)
- BOSTON GEAR WormGear, 6DP, 14.5PA, 60Teeth, RH, Bronze (GB1087)
- ISEL LFS-12-10 Linear Rail (220001 0800)
- ISEL LFS-8-1 Linear Rail (235000 0199)
- ISEL LFS-8-1 Linear Rail (235000 0209)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- ISEL LFS-8-1 Linear Rail (235000 0279)
- ISEL LFS-12-3 Linear Rail (235300 0039)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 6 In (NIL08-006.000)
- Isel Linear Bearings & Guides