Shop All Linear Shafts & Support Rails
Isel
LFS-8-3 Linear Rail, Stainless
Mfr # 235005 0039
Zoro # G105346710
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 398mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235005 0039
- Zoro # G105346710
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 398mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
LFS-8-3 Linear Rail, 398mm length, stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC/DC Gearmotor, 13 rpm, 115V, Open Vented (1LRA2)
- FESTO Standards-Based Cylinder DNC-40-500-PPV-A (DNC-40-500-PPV-A)
- ENERPAC Hose 3 Ft 38 Npt Ch604 (HC7203)
- MILTON AA Style Coupler, 3/8" FNPT, PK5 (1875)
- ISEL LFS-8-1 Linear Rail (235000 0209)
- ISEL LFS-8-1 Linear Rail (235000 0279)
- ISEL LFS-8-3 Linear Carriage (223012)
- ISEL LFS-12-10 Linear Rail (220001 0300)
- ISEL LFS-12-3 Linear Rail (235300 0189)
- ISEL LFS-8-1 Linear Rail (235000 0219)
- THOMSON Shaft, Carbon Steel, 16 mm, 1500 mm (16MM SOFT CTL X 1500MM)
- Isel Linear Bearings & Guides