Shop All Linear Shafts & Support Rails
Isel
LFS-8-3 Linear Rail
Mfr # 235004 0289
Zoro # G105346772
product price: $352.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$352.99
Free 30-Day Returns
Key Features
- Length 2898mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235004 0289
- Zoro # G105346772
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 2898mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 2898mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Banded Ball Thrust Bearing, Bore .750 In (AKL.D5)
- BSC PREFERRED Carbon Steel Acme Lead Screw Right Hand 3/4-6 Thread Size 2 Feet Long (98935A917)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-03-FLG0B)
- FERNCO DWV PVC CAP FLEX 1-1/2"" (PQC-101)
- ISEL LFS-8-1 Linear Rail (235000 0209)
- ISEL LFS-12-3 Linear Rail (235300 0299)
- ISEL LFS-8-3 Linear Carriage (223103)
- ISEL LFS-8-1 Linear Rail (235000 0189)
- ISEL LFS-12-10 Linear Rail (220001 0300)
- ISEL LFS-8-1 Linear Rail (235000 0139)
- NB Shaft, Steel, 0.750 In D, 25.00 In (SFW12X25FS115)
- Isel Linear Bearings & Guides