Shop All Linear Shafts & Support Rails
Isel
LFS-8-3 Linear Rail
Mfr # 235004 0269
Zoro # G405346823
product price: $306.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$306.99
Free 30-Day Returns
Key Features
- Length 698mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235004 0269
- Zoro # G405346823
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 698mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 2698mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Super Ball Bushing, Bore Dia 1.500 In (SUPER24)
- D&D 2182mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2182)
- DAYTON Unit Bearing Motor, 1/47 HP, 1550 rpm, 115V (4YFK4)
- SKF Single Row Ball Bearings (16004)
- ISEL LFS-12-10 Linear Rail (220001 0300)
- ISEL LFS-8-1 Linear Rail (235000 0139)
- ISEL LFS-12-3 Linear Rail (235300 0049)
- ISEL LFS-12-3 Linear Rail (235300 0099)
- ISEL LFS-12-3 Linear Rail (235300 0299)
- ISEL LFS-8-1 Linear Rail (235000 0149)
- PBC LINEAR Support Rail, Aluminum, 1.250 In D, 24 In (SR20PD-024.000)
- Isel Linear Bearings & Guides