Shop All Linear Shafts & Support Rails
Isel
LFS-8-3 Linear Rail
Mfr # 235004 0259
Zoro # G505346679
product price: $303.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$303.99
Free 30-Day Returns
Key Features
- Length 598mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235004 0259
- Zoro # G505346679
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 598mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 2598mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 145T Frame (145TBFR5303)
- FESTO Vacuum Generator VN-10-H-T3-PQ2-VQ2-RO1 (VN-10-H-T3-PQ2-VQ2-RO1)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.90" OD (3V693)
- DAYTON 3ZN18 UHMW-PE Sleeve Bearing (3ZN18)
- ISEL LFS-12-3 Linear Rail (235300 0299)
- ISEL LFS-12-10 Linear Rail (220001 0300)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- ISEL LFS-12-3 Linear Rail (235300 0119)
- ISEL LFS-12-10 Linear Rail (220001 0800)
- ISEL LFS-8-1 Linear Rail (235000 0269)
- ONDRIVES.US Linear Shaft Support, 36 mm H (LPBM-20)
- Isel Linear Bearings & Guides