Shop All Linear Shafts & Support Rails
Isel
LFS-8-3 Linear Rail
Mfr # 235004 0249
Zoro # G505346761
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2498mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235004 0249
- Zoro # G505346761
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 2498mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 2498mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Angular Contact Ball Bearing, 850lb. (5200 ZZ/C3 PRX)
- GAST 12/Skid R3105-1 Regenerative Blower (R3105NX)
- FERNCO Downspout Adptr 3X2X3 (PDSC-33)
- DYNABRADE Lock Nut (01461)
- ISEL LFS-8-1 Linear Rail (235000 0269)
- ISEL LFS-8-1 Linear Rail (235000 0279)
- ISEL LFS-12-3 Linear Rail (235300 0189)
- ISEL LFS-12-3 Linear Rail (235300 0299)
- ISEL LFS-8-3 Linear Carriage (223012)
- ISEL LFS-8-1 Linear Rail (235000 0149)
- THOMSON Shaft, Carbon Steel, 10 mm, 1000 mm (10MM SOFT CTL X 1000M)
- Isel Linear Shafts & Support Rails