Shop All Linear Shafts & Support Rails
Isel
LFS-8-3 Linear Rail
Mfr # 235004 0239
Zoro # G805346676
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2398mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235004 0239
- Zoro # G805346676
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 2398mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 2398mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Paper, 2 Microns (274P)
- AIGNEP USA Bulkhead Union, 10mm Tube Sz, Brass, PK3 (50050N-10-PK3)
- CONTINENTAL CONTITECH 3/8" Multipurpose Air Hose 300 psi Red (20026971)
- TECHNIFIT Fitting, PTC, Flow Control Union, In-Line, 6mm (NSF06)
- ISEL LFS-8-1 Linear Rail (235000 0189)
- ISEL LFS-8-1 Linear Rail (235000 0219)
- ISEL LFS-12-3 Linear Rail (235300 0189)
- ISEL LFS-8-1 Linear Rail (235000 0199)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- ISEL LFS-12-10 Linear Rail (220001 0300)
- THOMSON Shaft, Carbon Steel, 30 mm, 500 mm (QS 30 MM 500)
- Isel Linear Bearings & Guides