Shop All Linear Shafts & Support Rails
Isel
LFS-8-3 Linear Rail
Mfr # 235004 0229
Zoro # G905346750
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2298mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235004 0229
- Zoro # G905346750
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 2298mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 2298mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MOR 90 (6801-16-16)
- CONTINENTAL CONTITECH BX47 Cogged V-Belt, 50" Outside Length, 21/32" Top Width, 1 Ribs (BX47)
- ENERPAC P842, Two Speed, Lightweight Hydraulic Hand Pump, 155 in3 Usable Oil, For Double-Acting Cylinders (P842)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, H Series (VHN4-4MV)
- ISEL LFS-8-1 Linear Rail (235000 0219)
- ISEL LFS-12-10 Linear Rail (220001 1400)
- ISEL LFS-12-3 Linear Rail (235300 0039)
- ISEL LFS-8-1 Linear Rail (235000 0149)
- ISEL LFS-8-1 Linear Rail (235000 0189)
- ISEL LFS-12-3 Linear Rail (235300 0099)
- THOMSON Shaft, Carbon Steel, 16 mm, 2000 mm (16MM SOFT CTL X 2000MM)
- Isel Linear Bearings & Guides