Shop All Linear Shafts & Support Rails
Isel
LFS-8-3 Linear Rail
Mfr # 235004 0209
Zoro # G705346783
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2098mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isel
- MFR # 235004 0209
- Zoro # G705346783
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 2098mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 2098mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 25mm, 6305-2RS (6305 2RSL/C3 PRX)
- INA Needle Brg, Drawn Cup, Bore 0.313 In (SCE57)
- COXREELS Swivel 1-1/2In Npt Nitrile (20288)
- LUBRIPLATE Clear, H-1/Food Grade Grease For Medium Speed Bearings PK40 (L0351-098)
- ISEL LFS-12-10 Linear Rail (220001 0800)
- ISEL LFS-12-3 Linear Rail (235300 0119)
- ISEL LFS-8-1 Linear Rail (235000 0189)
- ISEL LFS-12-3 Linear Rail (235300 0099)
- ISEL LFS-8-1 Linear Rail (235000 0139)
- ISEL LFS-8-1 Linear Rail (235000 0209)
- THOMSON Support Rail, Steel, .500 In D, 24 In (LSR8-PDL24)
- Isel Linear Shafts & Support Rails