Shop All Linear Shafts & Support Rails
Isel
LFS-8-3 Linear Rail
Mfr # 235004 0189
Zoro # G705346790
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1898mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isel
- MFR # 235004 0189
- Zoro # G705346790
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 1898mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 1898mm length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6306Z, RadialDeep Groove Ball Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Single Shielded (6306Z)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 1-14, 1/2-14, Strt (FF2031T1008S)
- DAYTON C104 V-Belt, 108" Outside Length, 7/8" Top Width, 1 Ribs (3GWP3)
- CLIMAX METAL PRODUCTS 2C-200-Z Two-Piece Clamping Collar (2C-200-Z)
- ISEL LFS-12-3 Linear Rail (235300 0059)
- ISEL LFS-8-1 Linear Rail (235000 0189)
- ISEL LFS-12-10 Linear Rail (220001 0300)
- ISEL LFS-12-3 Linear Rail (235300 0049)
- ISEL LFS-12-3 Linear Rail (235300 0039)
- ISEL LFS-12-3 Linear Rail (235300 0099)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-262)
- Isel Linear Shafts & Support Rails