Shop All Linear Shafts & Support Rails
Isel
LFS-8-3 Linear Rail
Mfr # 235004 0169
Zoro # G805346768
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1698mm
- Material Steel and aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isel
- MFR # 235004 0169
- Zoro # G805346768
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 1698mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 1698mm length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Lincoln Coupler Steel 1/4" x 1/4" Female NPT 10PCS (LC1414FS-B10-P)
- SPEEDAIRE FRL, 1/4 In. NPT, 56 cfm, 150 psi (7D711)
- KIPP Oil Level Sight Glass Press-In With Reflector, D1=40, D=44, Thermoplastic (K0446.4440)
- CHICAGO PNEUMATIC Inlet Bushing (C092292)
- ISEL LFS-12-10 Linear Rail (220001 0800)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- ISEL LFS-12-10 Linear Rail (220001 1400)
- ISEL LFS-8-1 Linear Rail (235000 0279)
- ISEL LFS-12-3 Linear Rail (235300 0059)
- ISEL LFS-8-1 Linear Rail (235000 0199)
- ONDRIVES.US Linear Shaft Support, LPF Series (LPF-08)
- Isel Linear Bearings & Guides